Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:02 PM.
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Colour | Colourless |
| Chemical basis | Medicinal white oil according to DAB 102 |
| Density at 20 °C | 0.86 g/cm³ |
| Temperature Range | –20 °C to +145 °C (-4 °F to +293 °F) |
| Basic oil viscosity at 40 °C | 70 mm²/s |
| Food Safe | Yes |
| EAN | 4045989957033 |
| Can be used in areas in which food is processed or stored. |
| NSF H1 |
| In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons. |
| AOX and silicone-free |
| Tasteless and odourless |
| Approved by the Canadian Food Inspection Agency |
| Reduction of wear and friction |
| Excellent corrosion protection |
| Optimum, precise lubrication at defined lubrication points |
| Economical and sparing |
| Especially user-friendly and secure handling |
| Improved workplace safety and health protection |
| Free from mandatory warning symbols |